missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sterisart™ NF Sterility Testing System

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius Sterisart™ NF Sterility Testing System is optimal for use with isolators.

Supplier:  Sartorius 16475GSD

 View more versions of this product

Catalog No. 14-556-144

Only null left
Explore available promotions

Description

Description

International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.

  • reliable Sartochem™ membrane
  • high retention of microbes
  • low adsorption
  • high mechanical stability
  • pre-installed color-coded tube clamps
  • easy-to-read graduated marks
  • user-friendly (several practical adapters available)
  • product-/lot number identification
  • gas-impermeable packaging for protection against sterilants
Specifications

Specifications

4 oz.
Sterility Testing
Sterisart Consumable
50°C
Two dual-needle spikes of different length, one sterile vented w/septum
3 bar at 20°C
Easily Dissolved Powders
Gamma Irradiation
120 mL
Closed Glass Vials with Septum
122°F
15.7 cm
0.45 μm
Lyophilisates, soluble powders, liquid antibiotics
Septum
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions