missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire SatPax™ Stencil Cleaner Wipes
Safe, fast- drying, and odor-free cleaner wipes that quickly and effectively remove all types of solder pastes and adhesives used in electronic assembly manufacturing.
Supplier: Berkshire SPXPNWZ00116
Description
- 100% polyester hydroentangled nonwoven treated with proprietary process
- No cellulose components, 100% synthetic
- Pre-wetted with the correct concentrations and saturation levels of Vigon™ SC200
- pH Neutral, water-based
- Mild formula
- Exceptional cleanliness
- Smooth and durable with good wet strength
- Non-shedding and low linting
- Chemically compatible with common cleaning and disinfecting solutions
- Increases cleaning efficiency
- Increases cleaning protocol consistency
- RoHS I, II, and III, WEEE and REACH SVHC
- No visible staining to stencil
Specifications
Cleanroom Wiper | |
20 cm | |
16 cm | |
Not Autoclavable | |
Single-use | |
Non-sterile |
8 in. | |
6 in. | |
Polyester | |
ISO Class 5 - 8,Cleanroom Class 100 -100,000 | |
1-ply |