missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SciMatCo™ Benchtop Corrosives Cabinet

Keep corrosives safe and secure. SciMat™ Benchtop Corrosives Cabinet provides the same level of protection as floor models but in benchtop unit.

Supplier:  SciMatCo™ SC8063

Catalog No. 17-988-479


Explore available promotions

Description

Description

  • Constructed of 1 in. thick, multi-ply, exterior-grade plywood—no metal—no rust or corrosion
  • Finished with multiple coats of easily identified, blue chemical-resistant paint
  • Cabinet floor constructed as a 2 in. liquid-tight trough for containment of spills
  • Meet or exceed all applicable OSHA and NFPA standards
  • Capacity: 5 x 2.5L or 16 x 500mL bottles
  • Exterior dimensions: 21.25H x 15.75D x 16.75 in. W
  • Polypropylene padlock assembly, wooden-hinged door
  • 10 in. CORROSIVE label

Order Info

Capacity: 5 x 2.5L or 16 x 500mL bottles (approximately 2 to 3 gal./8 to 12.5L).

Specifications

Specifications

Corrosive storage bench cabinet; Liner: Polypropylene
Corrosives storage
16.75 in.
Wood (Plywood)
Polypropylene floor liner, padlock and two keys
Blue
54 cm
Manual-close
1
Corrosives benchtop storage cabinet
21.25 in.
Chemical-resistant paint
42.54 cm
15.75 in.
40 cm
5 x 2.5 L
1
OSHA and NFPA
SDS
Documents

Documents

Accessories
Promotions

Promotions