missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SciMatCo™ Nitric Acid Polypropylene Compartment

Provide semi-isolation of nitric acide by outfitting your lab with a SciMat™ Nitric Acid Polypropylene Compartment.

Supplier:  SciMatCo™ SC8071

Catalog No. 17-988-484


Explore available promotions

Description

Description

  • Polypropylene compartment slides into top half of floor model cabinet to provide semi-isolation for nitric acid
  • Has its own polypropylene door
  • Holds 5 × 2.4L bottles
  • 13.3W x13.4H x 15.25 in. D
  • Natural color
  • Fits all SciMatCo acid cabinet floor models (compartment will not fit mini Stak-a-Cab stackable or bench cabinets)
Specifications

Specifications

15.25 in.
Natural
40 cm
Semi-isolate nitric acid or nitric acid spills from all other products stored in the acid cabinet
13.3 in.
Polypropylene
15.25 x 13.3 x13.4 in.
Nitric Acid Compartment
33.7 cm
5 x 2.4 L
13.6 in.
34.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions