missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SciMatCo™ Stak-a-Cab™ Stackable Flammables StorageCabinet

Make your workspace work for you. SciMat™ Stak-a-CabSciMat™ allows you to design your own storage system and save valuable laboratory space.

Supplier:  SciMatCo™ SC1863

 View more versions of this product

Catalog No. 19-041-858


Explore available promotions

Description

Description

  • Constructed of 1in. multi-ply exterior-grade plywood
  • Bright yellow finish for immediate identification
  • Allows for safe compatible organization of your laboratory chemicals
  • Cabinet floor constructed as a 2in. liquid tight trough meeting the OSHA requirement for secondary containment
  • Cabinet supplied with internal metal lock
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • UL listed
  • Self-closing door models (Fisher Cat. 19-041-858)are constructed to meet and exceed all applicable Uniform Fire Code standards
  • Floor stands available: Fisher Cat:17-988-485
  • Can be stacked with Stak-A-Cab poison, corrosives, and combination corrosives/flammables cabinets
Specifications

Specifications

Stackable flammables storage cabinet
18 in.
Epoxy
Internal metal lock
18 x 47 x 18 in.
20 x 1 gal.
2
Flammables storage
47 in.
Wood (Plywood)
18 in.
Yellow
Self-close
NFPA, OSHA, UFC, UL
Videos
SDS
Documents

Documents

Promotions

Promotions