missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SciMatCo™ Under-The-Counter Self-Closing Flammables Cabinet
For added workplace safety, outfit your facility with a SciMat™ Under-The-Counter Self-Closing Flammables Cabinet—made to fit under existing fume hoods or as a stand-alone unit.
Supplier: SciMatCo™ SC1847
Description
- Constructed of 1inch mark (") multi-ply exterior–grade plywood
- UTC cabinets for under laboratory casework or as a stand alone unit
- Bright yellow finish for immediate identification
- Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
- Cabinet supplied with internal metal lock with two keys
- Cabinet supplied with toe-space 1.75 D x 2.5 in. H
- Cabinets designed to support standard laboratory fume hoods (work surface not included)
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
- Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards
Compliance
NFPA and OSHA
Specifications
Flammables; For under laboratory casework or as a stand alone unit | |
47 in. | |
Internal metal lock with two keys and toe-space 1.75D x 2.5 in. H | |
22 x 47 x 35.5 in. | |
52 x 1 gal. | |
1 | |
NFPA, OSHA, IFC, UL listed |
35.5 in. | |
Wood (Plywood) | |
19 in. | |
Yellow | |
Self-close | |
2 |