missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SciMatCo™ Wooden Acid Cabinet
With no interior metal parts to corrode, a SciMat™ Wooden Acid Cabinet provides added safe storage for most workplaces.
Supplier: SciMatCo™ SC8041
Description
Because acids attack even coated or painted metal once it's scratched, these cabinets offer an economical alternative—no interior metal components to rust or corrode.
- Constructed of 1 in. thick (2.5cm) plywood and available fully or partially lined with natural polypropylene
- Doors have integral wooden hinges; nylon screws and other plastic fittings ensure corrosion-free service
- All joints specially milled for strength
- Units have one fixed-position shelf, two interlocking doors, recessed top with liquid-tight polypropylene tray (for use as dispensing area), and four leveling feet
- Recessed floor contains spills
- Finished with blue epoxy paint, with “ACID” printed on cabinet in 6 in. (15cm) red letters
Specifications
28.5 in. | |
Storage Cabinet | |
43.5 cm | |
31 in. | |
Wood (Plywood) | |
Four leveling feet, recessed top with liquid tight polypropylene tray, one fixed position shelf, liquid tight 2 in. trough to contain accidental spills, polypropylene lock assembly, partially lined polypropylene interior liner | |
17.13 in. | |
Blue | |
92.9 cm | |
Interlocking | |
2 | |
29 in. |
72.4 cm | |
73.7 cm | |
36.6 in. | |
Epoxy | |
78.7 cm | |
20 in. | |
17.13 x 29 x 28.5 in. (43.5 x 73.7 x 72.4 cm) | |
50.8 cm | |
30 x 2.5 L | |
1 | |
OSHA, NFPA |