missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Scoopula
These Stainless Steel Lab Scoopulas are durable and autoclavable and can be used in a variety of applications.
Supplier: Fisherbrand™ SP510150
Description
- Made from SUS304 Stainless Steel
- Dig out materials, core, and stir easily
- Minimizes spilling in handling small amounts of material
- Very versatile
- One pointed end, one blunt end
- Will not rust
Specifications
Stainless Steel | |
Scoop Spatula | |
5.94 in. | |
Reusable | |
0.4 mm | |
Stainless Steel | |
6/Pk. | |
0.75 in. | |
5.94 in. |
Blade Dispenser | |
Small | |
150 mm | |
Non-sterile | |
Autoclavable | |
Silver | |
Bag of 6 or a Case (7 boxes of 50 ea.) | |
19 mm | |
150 mm |