missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CurranTaylor™ Scotsman™ FLAKER Ice Maker Floor Model, Super Compact

Super compact ice machine preferred for lab, clinical, and education use. CurranTaylor™ Scotsman™ self contained ice packs tightly and cools quickly.

Supplier:  CurranTaylor™ SCF1415A

Catalog No. 09540000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: Ice Maker, legs, scoop, cord set. (Filter Package is sold separately; see 09-540-121.)

Description

Description

  • FLAKER ice maker machine
  • High grade stainless steel evaporator for max durability
  • Heavy duty greaseless bearing for reduced maintenance
  • Super compact at only 15 in. wide and zero clearance on sides fits anywhere
  • Easy-reach slide back door
  • Non-ozone depleting R-134A refrigerant meets all Fed requirements
  • Specific QR code gets quick access to manuals and warranty history
  • Designed, engineered and assembled in the USA
  • Optional low profile floor mount kit reduces height to less than 32 in.
  • Energy Star, CUL/US, ISO and NSF listed
  • Power cord, ice scoop and 6 in. legs included
  • 3 year parts and labor warranty with exclusive CT Concierge Service
  • Cat. No. 09-540-121 filter package is needed at time of order
For product datasheet, request BN20200290 from your Fisher Scientific Sales Rep.

Note:  If installation is needed, order Installation Kit (09-540-115).

Specifications

Specifications

23.7 in.
Air Cooled
37.6 in.
15 in.
Up to 142 lb./day. Stores 36 lb.
109 lb.
CUL/US
Ice Maker
Legs, scoop, cordset
12 Gallons/100 lb. ice
115 V, 60 Hz, 15 A
3 year P&L
Videos
SDS
Documents

Documents

Promotions

Promotions