missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Scott™ Control Antimicrobial Foam Skin Cleanser (0.1% Benzalkonium Chloride)
Contains (0.1% Benzalkonium Chloride) to kill harmful germs such as E. Coli, Listeria, and Salmonella. Contains aloe and glycerin to moisturize the skin. Does not contain triclosan. High capacity for less refilling and maintenance time. Easy-to-load cassette clicks right into place. Bottle is recyclable after the pump is removed.
Supplier: Kimberly-Clark Professional™ 91554
Description
- 6 cassettes / case; 1.0 L each; Scott Control E-2 Antimicrobial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride and kills 99.9% of the most germs in as little as 15 seconds
- It kills germs including Salmonella, Staphylococcus aureaus, and E. coli
- This foaming commercial hand soap clear (dye-free), has a pleasant fruit scent
- Easy-to-load, high capacity cassette clicks right into place and is compatible with the Scott Control Professional Cassette Skin Care Dispenser
- The bottle is recyclable after the pump is removed
Specifications
Anti-bacterial Foam Soap | |
Triclosan 0.5%, Aloe and Provitamin B5 | |
Kimberly-Clark Professional™ Cassette skin care dispenser | |
6 Pk. | |
1 L |
Clear | |
To kill harmful germs such as E. Coli, Staphylococcus aureaus and Salmonella | |
Dispenser | |
0.26 gal. |