missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Scott™ Pro Scottfold* Towels
FSC Certified Product. Larger case size to reduce packaging waste. Meets EPA standards with a minimum of 40% post-consumer recycled fiber & total min. of 50% recycled fiber. Delivers one-at-a-time dispensing every time.
$89.96 - $96.49
Specifications
Product Type | Hand Towel |
---|---|
Material | Paper |
Certifications/Compliance | EPA |
Color | White |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
29-636-2006
|
Kimberly-Clark Professional™
01960 |
12.4 x 7.8 in. |
Case of 25 Each for $89.96
|
|
|||||
19-413-015
|
Kimberly-Clark Professional™
01980 |
12.4 x 9.4 in. |
Case of 4375 Each for $96.49
|
|
|||||
Description
- 4,375 paper towels per case; 175 towels per pack; 25 packs per case
- Scott Pro Scottfold paper towels feature a patented fold that creates 2-ply thickness and eliminates tearing and tabbing, so your guests and employees will waste less
- The white paper disposable hand towels feature exclusive Absorbency Pockets for better absorbency
- Hygienic, touchless dispensing with most universal folded towel dispensers: only touch the drying towel you use
- The Scott Pro Brand guarantees a 10% reduction of cost (vs. C-fold towels)
Specifications
Hand Towel | |
Paper | |
EPA | |
White |