missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco Scroll Pump

Scroll Pump with a displacement capacity of 103 liters/minute. Oil-less pump with true hydrocarbon-free design.

Supplier:  Labconco LCN7587100

Catalog No. 17-720-251

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Scroll Pump
  • Displacement capacity of 103 liters/minute
  • Oil-less pump with true hydrocarbon-free design
  • Acid-resistant Chemraz™ valves and stainless steel fittings
  • For use with FreeZone Freeze Dryers
  • 115 V, 230 V 50/60 Hz
Specifications

Specifications

2 x 10-2 mBar
Vacuum Pump
2 x 10-2 mBar
103 L/min.
Acids and Solvents
115/230 V
Videos
SDS
Documents

Documents

Promotions

Promotions