missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Scrubber K-415 TripleScrub
A three-step gas scrubbing instrument with a powerful pump and condensation, neutralization and adsorption steps. It protects the user and the environment not only by neutralizing poisonous fumes and reaction gases, but also by minimizing the use of cooling water.
$14100.04 - $15682.59
Specifications
Display | None |
---|---|
Hertz | 50/60 Hz |
Wattage | 140 W |
Flow Rate | 32 LPM |
For Use With (Application) | Neutralizing Poisonous Fumes and Reaction Gases |
Catalog Number | Mfr. No. | Voltage | Dimensions (L x W x H) | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Dimensions (L x W x H) | Product Type | Price | Quantity | |||
05405676
|
BUCHI
114151230 |
120 V | 417 x 347 x 526 mm | TripleScrub |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405678
|
BUCHI
114152330 |
220/240 V | 417 x 347 x 526 mm | TripleScrub |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405677
|
BUCHI
114151231 |
120 V | 417 x 347 x 543 mm | TripleScrubECO |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405679
|
BUCHI
114152331 |
230 V | 417 x 347 x 543 mm | TripleScrubECO |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Aggressive acid or alkali fumes are sucked off by means of the powerful pump into the first stage for precondensation to avoid dilution of the second stage
- The output from the condensation stage is neutralized in the neutralization vessel
- Particles of organic and inorganic substances are collected in the third stage
- Suction power can be adjusted anytime to allow for flexibility
- K-415 can be controlled via a digester
- For use with recirculation chillers
Specifications
None | |
140 W | |
Neutralizing Poisonous Fumes and Reaction Gases |
50/60 Hz | |
32 LPM | |
Suction: 50 to 400 mbar |