missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ SeBa™ 2 Series Digital Microscope System
Laxco™ SeBa™ 2 Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.
Supplier: Laxco™ SEBA2BF1
Description
Head- 9.7 in. touchscreen retina display
- 5MP color CMOS camera
- 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
- SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
- SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
- Capture still or video images and save them to SeBaShare or USB storage device
- Capture, review, measure, and annotate images
- Single power source controls power to the camera, computer and microscope
Objectives
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
- Parfocal and parcentered
Stand
- Built-in carrying handle
- Reverse objective turret (4 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Removable LED cartridge
Illumination
- Full Koehler illumination with field diaphragm Cool, stable, color temperature and brightness intensity
- 50,000 bulb life
Specifications
N.A. 1.25 Abbe Achromatic condenser with Iris diaphragm and filter holder | |
Contrast Method: Brightfield | |
9.7 in. HD Touchscreen Display 1024 x 768 Pixels | |
SeBa Display | |
4X, 10X, 40X, 100X (oil) | |
Microscope | |
Educational and Basic Research | |
Reversed Quadruple Nosepiece | |
4 USB Ports, Bluetooth, Wifi | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
24.5 cm | |
56.6 cm | |
31.2 cm |
150x132mm X/Y Mechanical Stage, Moving Range: 76x50mm | |
5MP CMOS, 2.2andmu;m pixels | |
20 mm FOV | |
LED | |
SeBa2-BF1 | |
Coarse and Fine | |
Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters | |
Infinity, DIN | |
Capture still images and video, Upload to SeBaShare | |
9.6 in. | |
22.3 in. | |
12.3 in. | |
External, 110/220 V Auto Switch 12 V, DC Supply |