missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ SeBa™ Pro4B Series Digital Microscope System
Laxco™ SeBa™ Pro4B Series Digital Microscope System integrates digital technology with high quality microscope optics into seamless easy-to-use system.
Supplier: Laxco™ SEBAP4BBF1
Description
Head
- 9.7 in. touchscreen retina display
- 16MP color CMOS camera
- 4 USB ports for attaching keyboard, mouse, storage device or remote capture button
- SeBaAccess technology allows for individual log in, via an access card swipped in front of the Seba label
- SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
- Capture still or video images and save them to SeBaShare or USB storage device
- Capture, review, measure, and annotate images
- Single power source controls power to the camera, computer and microscope
Objectives
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
Stand
- Built-in carrying handle
- Reverse objective turret (5 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
Illumination
- Full Koehler illumination with field diaphragm
- Cool, stable, color temperature and brightness intensity
- 50,000 bulb life
Specifications
1.2 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.9 N.A. | |
Contrast Method: Brightfield | |
9.7 in. Retina | |
SeBa Pro 4 Display Binocular | |
4X, 10X, 20X, 40X, 100X (oil) | |
Microscope | |
Advanced Research, Clinical, Lab | |
Infinity, DIN | |
10.5 in. | |
24.3 in. | |
18.8 in. | |
External, 110/220 V Auto Switch 12 V, DC Supply |
Right-Handed, X/Y Rackless Mechanical Stage | |
16MP Color | |
20 mm FOV | |
LED | |
SeBaP4B-BF1 | |
Coarse and Fine | |
Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, USB Drive, filters, keyboard, mouse | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
26.7 cm | |
61.8 cm | |
47.7 cm |