missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ SeBa Series Digital Clinical Upright Brightfield Microscope with Tilting Head

The SeBaP4C changes the way you view your microscope by simplifying the complexities of a traditional microscope. Seamless integration of camera, computer and monitor creates and easy-to-use, all-in-one digital microscope that is perfect for any environment.

Supplier:  Laxco™ SEBAP4C2BF1

Catalog No. 12-563-682

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Head

  • 10 x 5 in. touchscreen LCD display
  • 6 MP color CMOS camera
  • Binocular head with 22 mm FOV/10x eyepieces
  • Multiple USB ports for attaching keyboard, mouse, storage device or remote capture button
  • SeBaShare Cloud technology allows individuals to remotely collaborate, share and access images
  • SeBaShare cloud based storage allows simple uploading of images to unique account on the cloud for accessing of images anywhere (log in based off from SeBaAccess)
  • Capture still or video images and save them to SeBaShare or any USB storage device
  • Capture, review, measure, and annotate images using the preloaded advanced SeBaVIEW software
  • Single power source controls power to the camera, computer and microscope

Objectives

  • Sealed 40x to prevent accidental damage from use of oil at 100x infinity corrected
  • Wide range of magnifications: 2x, 4x, 10x, 20x, 40x, 60x, and 100x
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
  • Research grade optics for flawless image quality

Stand

  • Built-in carrying handle
  • Reverse objective turret (6 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
  • Various upgrade options available covering various applications

Illumination

  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness intensity
  • 50,000 hour bulb life

Certifications

  • Quality Performance Certification
Specifications

Specifications

10X/22 mm
LED
Infinity Corrected Plan Achromatic
100/115/220/230 V
Trinocular, Tilting
Infinity Optical System
Digital Microscope System Package
Videos
SDS
Documents

Documents

Promotions

Promotions