missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Secador™ 5.0 Desiccator Cabinet Spare Shelf
Spare shelf for Bel-Art desiccator cabinet.
Supplier: Bel-Art™ H420571004
Description
- Accessory/Spare Part
Specifications
Spare Shelf | |
28 cm | |
Polycarbonate | |
Hinged | |
3 | |
34 x 28 x 50 cm | |
30 cm | |
63.5 cm | |
34 cm |
Not Autoclavable | |
White | |
Front-loading | |
Bel-Art Secador™ 5.0 Desiccator Cabinet | |
Adjustable | |
11.8 in. | |
25 in. | |
13 in. | |
100/120 V or 200/240 V |