Learn More
Sartorius Secura™ Standard Laboratory Balance
Reduce your risk with integrated and intelligent protection systems. Sartorius Secura™ standard laboratory scales provide highly accurate weighing results with maximum operating convenience. The range of scales features weighing capacities from 21g to 6,100g.
$36920.02 - $36920.02
Specifications
| Certifications/Compliance | GLP, GMP |
|---|---|
| Connection Type | mini USB |
| Display Type | Color Touchscreen |
| Leveling | Real-time level support |
| Type | Balance |
| Catalog Number | Mfr. No. | Capacity | Readability | Model | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Readability | Model | Price | Quantity | |||
|
14577812
|
Sartorius
SECURA261S |
21 g | 0.002 mg | Micro Balance |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Secura™ scales give you the security and peace of mind of knowing that you have done everything right. Secura™ features built-in protection systems for complete reliability and regulatory compliance. Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
- Touch screen with graphical user interface optimised for users in pharmaceutical laboratories
- Cal Audit Trail function to document the quality of each weigh-in procedure you perform
- IsoCAL internal calibration and adjustment function linked to CAL Audit Trail
- SQmin - monitoring of compliance with USP minimum sample weight limits
- Password protection of set-up settings
- LevelControl continuously checks to see if the balance is perfectly level
Specifications
| GLP, GMP | |
| Color Touchscreen | |
| Balance | |
| 50/60 Hz |
| mini USB | |
| Real-time level support | |
| 100/240 V |