missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Secure Click™ Half Facepiece Reusable Respirator
Secure Click™ style enables a quick and simple connection of filters and cartridges. Half-face respirator also comes equipped with speaking diaphragm for easy communication.
Supplier: 3M™ 7100172051
Description
- Designed with smart, and intuitive features, the HF-800 Series is simple, comfortable, and reliable
- The quick, and easy one-touch negative pressure push button seal check provides improved confidence in respirator fit
- Secure Click™ connection style enables a quick, simple connection of filters and/or cartridges
- Dual-flow cartridges allow for easier breathing and greater comfort
- Patented silicone flex-joint faceseal provides a soft feel
- Easy-adjust head cradle buckles provide two-way adjustability
Specifications
NIOSH 42 CFR Part 84 | |
Gray | |
Half-Mask Respirator | |
Silicone | |
3M Secure Click™ Cartridges and Filters | |
HF-802SD | |
138 mm |
Secure Click™ | |
Silicone | |
Medium | |
Sanding, Masonary, Chemical Clean-up, Laboratories, Grinding, Sawing, Machining, Cleaning, Painting, Chiseling, Assembly, Furnace Operations, Chipping, Pouring and Casting | |
Speaking Diaphragm | |
125 mm |