missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hughes Self-Draining, Floor-Mounted Combination Shower
Hughes Self-Draining, Floor-Mounted Combination Shower is for use in hot climates to prevent the risk of shock and scalding from standing water overheated by solar radiation
Supplier: Justrite International SD18GS85G
Description
Features:
- Self-draining valve is situated directly above the water inlet and bleed pipe is fitted above this so hot water drains into the ground
- Standpipe only fills with water when the shower is activated and drains once again when valve is closed, preventing stagnant water in the standpipe overheating and removing the risk of further injury to the operator.
- Specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions
- Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur
- Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
- Low operating torque offers reliable, easy on/off operation
- Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
- Shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards.
- Made of durable nylon material, the nozzle offers optimal spray distribution for user protection.
- Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
- High, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face.
- Twin spray nozzles with dust covers that pop-off when eye wash is activated via the push plate.
- Easy-to-reach flow regulator valve adjusts to suit the severity of the accident.
Solid construction for corrosion resistance. - Use outdoors, in warm climates with a maximum ambient operating temperature of 113°F (45°C) or below
- Self-draining valve allows standing water to drain away from the standpipe ensuring the delivery of tepid water
- Includes a universal safety shower sign for enhanced visibility
- Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty
1 Year
Specifications
Hand Lever | |
ANSI Z358.1-2014 and EN15154 Compliant | |
12 in. | |
3 gpm | |
12 in. | |
1 Unit, Open Bowl | |
Nylon 6, Chrome-plated Brass, Stainless Steel Mesh | |
Floor | |
Safety Shower and Emergency Eye Wash | |
1118 mm |
254 mm | |
Polished Brush | |
305 mm | |
Emergency Shower and Eye Wash with Water | |
305 mm | |
1.25 in. (F) NPT | |
Stainless Steel | |
29 to 87 psi | |
44 in. |