missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-extinguishing Tedlar™ Continuous Wrap Around Wire and Cable Labels for M6/M7 Printers
Heavy duty, high temperature, self-extinguishing wire and cable labels are most commonly used by aerospace, defense and mass transit industries where resistance to water, oil and other fluids is required.
$333.01 - $333.01
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ASTM D 1000, MIL-M-87958 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Finish | Matte |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
17-011-509
|
Brady™
M6C1500437WT |
White |
Each for $333.01
|
|
|||||
Description
- Permanent adhesive, tear resistant and high resistance to water, oil and other common fluids
- RoHS compliant to 2005/618/EC MCV, Meets MIL-M-87958 Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
- UL approved, CSA accepted
- Made of B-437 Tedlar™
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| Matte | |
| PVF | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 50 ft. | |
| -94°F to +275°F | |
| 0.0036 in. | |
| 50 ft. x 1.5 in. | |
| 15.24 m | |
| 38.1 mm |
| ASTM D 1000, MIL-M-87958 | |
| None | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling | |
| No | |
| Rectangle | |
| -70°C to +135°C | |
| 0.091 mm | |
| 50 ft. | |
| 1.5 in. |