missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Self-Sticking Pipe Marker Labels: GLYCOL
Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.
Supplier: Brady™ 73894
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Compatible Surface Types: Smooth | |
Black, Yellow | |
Plastic (B-736) | |
GLYCOL | |
12 x 2 in. (W x H) | |
0.0033 in. |
Acrylic, Permanent | |
Roll | |
Pipe Marker | |
Pipe and Valve Marking | |
30.4 x 5.08 cm |