missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Sticking Pipe Marker Labels: NATURAL GAS

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

Supplier:  Brady™ 20449

 View more versions of this product

Catalog No. 19-112-067


Only null left
Explore available promotions

Description

Description

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications

Specifications

Compatible surface types: Rough, Smooth, Textured
Black, Yellow
Plastic (B-736)
NATURAL GAS
8 x 1 in. (W x H)
0.0033 in.
Acrylic, Permanent
Roll
Pipe Marker
Pipe and Valve Marking
20.3 x 2.54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions