missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sensidyne™ Detector Tubes: Hydrogen Sulfide
$185.53 - $185.53
Specifications
Components Measured | Hydrogen Sulfide |
---|---|
Quantity | 10 |
Response Time | 1 min. |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Catalog Number | Mfr. No. | Measurement Range | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Measurement Range | Price | Quantity | |||||
18-070M
|
Sensidyne™
120SD |
1 to 60ppm |
Pack of 10 Each for $185.53
|
|
|||||
Description
Detector tubes are sold in packs of 10
Specifications
Hydrogen Sulfide | |
1 min. | |
0°C to 40°C |
10 | |
32°F to 104°F |