missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One SensoPlate™ 96-well, Non-Treated, Flat-Bottom Microplate

Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid

Supplier:  Greiner Bio-One 655892

Catalog No. 07000109


Explore available promotions

Description

Description

  • Round well geometry to reduce optical distortions
  • Black/White frame upon which 175μm borosilicate glass bottom is glued
  • Individually wrapped with lid
Specifications

Specifications

Standard
8 x 12
Black, Clear Bottom
96
Sterile
Flat Bottom (F-well)
1
4°C to 37°C
With Lid
Not Autoclavable
Polystyrene
0.025 to 0.34 μL
Non-treated
16
16/Cs.
128 x 85 x 14 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions