missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
EKF ClearCRIT™ Plastic Capillary Tubes
For use with standard microhematocrit centrifuges, including HemataSTAT
$651.00 - $723.06
Specifications
Product Type | Capillary Tube |
---|---|
Material | Plastic |
For Use With (Equipment) | Standard Microhematocrit Centrifuges |
Includes | HemataSTAT™ |
For Use With (Application) | Eliminate the risk of infectious disease transmitted by Blood via broken Glass |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (Metric) Inner | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (Metric) Inner | Price | Quantity | ||||
23-550-114
|
EKF
270106 |
0.043 in. | 0.11 cm |
Pack of 5 Each for $651.00
|
|
||||
23-550-115
|
EKF
270107 |
0.019 in. | 0.05 cm |
Pack of 5 Each for $723.06
|
|
||||
Description
100% plastic heparinized tubes eliminate risk of infectious disease transmitted by blood via broken glass
Order Info
5 vials per package (200 tubes per vial)
Specifications
Capillary Tube | |
Standard Microhematocrit Centrifuges | |
Eliminate the risk of infectious disease transmitted by Blood via broken Glass | |
2.95 in. |
Plastic | |
HemataSTAT™ | |
7.5 cm |