missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Series LIT MK Battery Test Chambers
Battery test chambers from BINDER are ideal for aging, performance, and stress testing in quality assurance and battery production. To ensure maximum safety, all chambers LIT MK chambers are fitted with detection and fire suppression equipment, futhermore they are suitable for EUCAR LEVEL 6.
$238564.96 - $276171.64
Specifications
Alarm Types | Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm |
---|---|
Compressor | Cooling with compressor cooling unit |
Controller Type | Intuitive touchscreen controller with time-segment and real-time programming |
Data Outputs | Ethernet, Internal data logger |
Chamber Material | Stainless Steel |
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
08112007
|
BINDER™
90200404 |
LIT MK 240 |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08112008
|
BINDER™
90200405 |
LIT MK 720 |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Benefits
- Safety thanks to extensive protective measures
- Homogeneous climate conditions thanks to APT.line™ preheating chamber
- Extensive programming and data collection
- Excellent overview of the test object thanks to large heated viewing window
Important characteristics
- Temperature range: -40 °C to +110 °C
- Class 2 independent temperature safety device when temperature is set to +120 °C
- Reversible stainless steel pressure relief flap installed in the middle on top of the unit
- Enhanced door-locking mechanism with reinforced brackets
- Monitoring of CO, H2, O2, and temperature in testing area atmosphere
- Inertization equipment
- CO2 fire suppression
- APT.line™ preheating chamber technology
- Programmable condensation protection for samples
- Heated viewing window with LED interior lighting
- BINDER Multi Management Software APT-COM™ basic edition
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug (Models 240), 50 mm, left
- 2 access ports with silicone plugs (Model 720), 80 mm, left and right
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: Ethernet
- 230 V power socket on the side control panel on the right
- 1 stainless steel rack, can be freely positioned
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit
- TÃV SÃD confirms that the LIT MK 240 and LIT MK 720 chambers are suitable for EUCAR level 6
Optional equipment
- Electromechanical door-locking mechanism
- Additional access ports available in various sizes and locations
- Multi Management Software APT-COM for managing, recording, and documenting unit parameters
- Services – wide range of services to ensure that the unit functions correctly
Specifications
Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm | |
Intuitive touchscreen controller with time-segment and real-time programming | |
Stainless Steel | |
Forced | |
Stainless Steel | |
Battery Test Chamber | |
Single door, heated viewing window | |
1 | |
IP 20 | |
400 V | |
60 Hz |
Cooling with compressor cooling unit | |
Ethernet, Internal data logger | |
APT.line™ preheating chamber technology | |
LED | |
-40°C to +110°C | |
LCD Touch Screen | |
Battery Testing | |
Weekly and time programs, timer function | |
1 Year | |
16 A |