missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ DASH Coag Centrifuge

Designed for STAT Coagulation. Simple interface makes it easy to select a preset or program your custom validated cycles with the press of a button. The light weight and small footprint of the DASH Coag Centrifuge allow it to be easily moved throughout the lab to address bottlenecks.

Supplier:  Fisherbrand™ THS00676018000

Catalog No. 22-029-700


Explore available promotions

Description

Description

  • Shorten platelet poor plasma TAT without process change: spin coags in just 3 minutes with the compact and affordable DASH Coag STAT centrifuge.
  • An LED light indicates the current setting.
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility.
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room.
  • Automatic Lid Lock: Centrifuge will not run with lid open, and lid cannot be opened while samples are spinning.
  • Positive Lid Latching: Firm mechanical latching of lid prevents escape of debris in case of tube breakage.
  • Clear Shatterproof Lid: Safe observation and access for phototachometer made from high strength polycarbonate.
  • Reinforced Guard Bowl: Advanced engineering composite resins provide maximum safety and durability with higher strength-to-weight ratio than aluminum.
  • Includes: 12-place Rotor and 2 year warranty
Specifications

Specifications

Rotor
12 to 75 mm (4 mL Tubes)
6,600 rpm
61 dB(A)
CE and MET Marked
DASH Apex
9 in.
13 in.
3 Settings
Electronic
28 cm
225 W
DASH Coag
12 lb.
STAT Platelet Poor Plasma, STAT Coagulation
Yes
Brushless DC Motor
3 Presets
50/60 Hz
33 cm
STAT Coag Centrifuge
4,400 x g
No
225 W
2 Years
Push Button
23 cm
34 cm
Imbalance Protection, Shatterproof Lid, Molded Guard Bowl, Automatic Smart Lid Locking, Carbon Fiber Reinforced Components
11 in.
Fixed Angle
Two Button
Yes
5.4 kg
1 Ea.
8 x 11 x 13 in. (20.3 x 27.9 x 33 cm)
12 lb. (5.4 kg)
1 to 30 min.
115/230 VAC
Videos
SDS
Documents

Documents

Promotions

Promotions