missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex™ Serological Pipette Holder for Benchtop Stack System
As part of the Benchtop Storage System, the benchtop serological pipette holder can stack on other products in the line using a foot and pocket design to create ideal benchtop organization for your lab.
Supplier: Poltex™ BTSYSSRPIP
Description
- Super durable and cleanable PETG construction
- Rubber bumpons on base for non-slip placement
Specifications
| Serological Pipet Holder | |
| Not Autoclavable | |
| Serological Pipets | |
| 2 | |
| None | |
| Non-sterile | |
| 226 mm | |
| 147 mm |
| 1 x 2 | |
| Clear | |
| PETG | |
| Rectangular | |
| Yes | |
| Large | |
| 226 mm |