missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Seward™ Stomacher™ Bag Racks
Seward has developed a full range of Stomacher™ Accessories to help provide a safe and efficient working environment in your laboratory.
Supplier: Seward™ 030021100
Description
Help to organize sample bags
- High-grade plastic polymer construction
- Provide perfect storage for Stomacher bag sample handling for a cleaner, more productive work environment
- Perfect for loading closure bags pre-enrichment into the incubator
- Easily dismantled and cleaned with most lab disinfectants (not autoclavable)
Specifications
Bag Rack | |
Clear | |
Polymer | |
Non-sterile | |
Stomacher 400 lab blenders | |
1 | |
0.4kg |
Not Autoclavable | |
Bags | |
1 | |
To prepare, store and transport samples in microbiology sample preparation | |
1 | |
8cm x 10.5cm x 19cm |