missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ ClearVue™ Coverslipper
Boost speed and accuracy in busy laboratories by automating the coverslipping workload with the Epredia™ ClearVue™ Coverslipper.
Supplier: Epredia™ A79200001
Description
Simply place a basket of slides onto the load rail and close the door — the ClearVue Coverslipper does all the rest.
Compatibility
- Offers compatibility with a variety of stainers to accommodate just about any lab setting
- Accepts slides directly from the Epredia™ Varistain™ Gemini ES and Varistain™ 24-4, Sakura™ DRS2000 and Leica™ Auto-Stainer
- Permits loading of slide baskets from any of these stainers in a mix-or-match fashion without requiring operator adjustments to the coverslipper
Specimen Recognition
- Automatically recognizes different types of slide preparations and delivers the correct amount of mountant for coverslipping each
- Handles both histology and cytology samples simultaneously without user interaction while still delivering right amount of mountant
Load-on-Demand
- Handles up to 11 slide baskets at the same time with load-on-demand capabilities
- Accepts baskets loaded one at a time or up to five baskets loaded together
Optical Recognition
- Possesses the unique ability to optically recognize and position slides during the coverslipping process
- Recognizes the position of each slide in a basket, removes each slide with a set of slide-grippers and returns every slide back, while maintaining slide positioning
User Interface
- Intuitive user interface features a touchscreen panel
- Software monitors the type of slide preparation, size and number of slips dispensed and the number of baskets waiting to be coverslipped
Safety Features
- System is not operational when any of its doors are open, preventing mechanical mishaps
- Downdraft ventilation protects the user when loading and unloading slide baskets
- Charcoal filter removes any vapors before they can escape the unit
- Removable debris and purge trays make cleanup a breeze
Physical Specifications
- Dimensions (D x W x H): 57.5 x 64.5 x 50 cm (22.75 x 25.5 x 19.75 in.)
- Weight: 110 lb.
- Power Requirements: 100-240 VAC, 50/60 Hz
Includes:
- User guide (English, part number A79210100)
- Case of two ClearVue coverslip hoppers
- 24 x 50 mm, No. 1.5–1000 slips (A79210050)
- Set of three ClearVue slide baskets (Gemini-compatible) with black sliders (A79210064)
- Set of two mountant purge trays (A79210079)
- Ventilation filter (9990610)
- Set of two soft hair brushes (P12257)
- Set of three suction cups (A79210081)