missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Shandon™ Double Curved Post-Mortem Needle, Double curved; 4.5 in. (11.4cm)
Epredia™ Shandon Double Curved Post-Mortem Needles
$250.18 - $250.18
Specifications
Product Type | Post-Mortem Needle, Double Curved |
---|---|
Tip Style | Double Curved |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
38-105-40
|
Epredia™
4111T |
12.7 cm |
Case of 12 Each for $250.18
|
|
|||||
Description
Features:- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Post-Mortem Needle, Double Curved | |
Double Curved |