missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ M-1 Embedding Matrix
Obtain optimal sample preparation with Epredia™ M-1 embedding matrix.
Supplier: Epredia™ SH1310
Description
- Solution is clear and water-soluble
- Optimum sectioning temperature of -12° to -13°C (-10.4° to -8.6°F)
- Particularly effective on specimens with high water content such as eyes and CNS
Specifications
180 mL | |
Embedding Media | |
Specimens with high water content such as eyes and CNS |