missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Sharp-Pointed Dissecting Scissors
Use these scissors for a variety of fine dissection. Perfect for educational, scientific or healthcare application. Fisherbrand™ Sharp-Pointed Dissecting Scissors are finely finished, and highly polished. Made from forged from surgical-grade stainless steel. Available in multiple styles.
Description
Use these scissors for a variety of fine dissection. Perfect for educational, scientific or healthcare application. Fisherbrand™ Sharp-Pointed Dissecting Scissors are finely finished, and highly polished. Made from forged from surgical-grade stainless steel. Available in multiple styles.
- Fisherbrand™ Sharp-Pointed Dissecting Scissors are quality controlled per U.S
- Government specifications
- Narrow blades 1 in.long (25mm) cutting-edge sharp point; Perfect for fine dissection
- Electronically passivated
- Autoclavable up to 135°C
- Surgical grade tainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Dissecting Scissors | |
Surgical | |
10.46 cm | |
Stainless Steel | |
Dissecting |
Curved | |
4.12 in. | |
10.4 cm | |
Autoclavable | |
Sharp/Sharp |