missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ Ultimate N-DEX™ 9905 Nitrile Gloves
Ultimate N-DEX™ Nitrile Gloves are engineered with extended-length and a thicker mil for tactile precision, maximum comfort and protection in a wide-range of applications.
Supplier: SHOWA™ 9905PFS
Description
- Thicker mil provides added barrier protection
- 11 in. longer cuff to protect wrists
- Second skin fit and feel
- Rolled cuff prevents dirt from entering the glove
- Recommended for agricultural, food services, municipal services, pharmaceutical and utilities
- Made in the USA
Specifications
21 CFR 170-199, ASTM | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
6 mil | |
9905PFS | |
28 cm |
Industrial | |
Blue | |
No Texture | |
Nitrile | |
Small | |
0.15 mm | |
11 in. |