missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Sign: CONFINED SPACE PERMIT REQUIRED

Improve workplace safety with appropriate signage. The Brady™ Confined Space Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.41 - $19.10

Specifications

Quantity 1 Ea.
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Width (English) 10 in.
View More Specs

Products 2
Catalog Number Mfr. No. Material Mounting Type Price Quantity  
Catalog Number Mfr. No. Material Mounting Type Price Quantity  
19-107-802
View Documents
Brady™
131687
Aluminum Corner Holes
Each for $19.10
Only null left
 
19-107-803
View Documents
Brady™
131691
Polyester Self-adhesive
Each for $13.41
Only null left
 
Description

Description

  • Abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

1 Ea.
230°F
10 in.
-40°F to 230°F
CONFINED SPACE PERMIT REQUIRED
7 in.
-40°F
Rectangular
10 x 7 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'