missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Epredia™ Signature Series™ Paraffin

Minimize compression and obtain rapid infiltration with this unique blend of polymers and highly refined paraffin with narrow carbon chain distribution.

$493.45 - $499.71

Specifications

Melting Point 54° to 57°C
Product Type Paraffin
Quantity 2 lb. bag (0.9kg)
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
22-050-128
View Documents
Epredia™
8338
Paraffin
Case of 10 Each for $493.45
 
22-050-129
View Documents
Epredia™
8339
Paraffin
Case of 10 Each for $499.71
 
Description

Description

  • Triple-filtered to eliminate impurities
  • Type H allows for ultra-thin sections
  • Type L may reduce infiltration times during processing
  • Both Type L and Type H can be used for infiltration and embedding, and have a melting point of 55° to 57°C

Ordering Information: Packaged in easy-to-open, resealable bags.

Specifications

Specifications

54° to 57°C
Paraffin
2 lb. bag (0.9kg)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'