missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Signature Series™ Specimen Transportation System -STS™ Prefilled Containers 10% NBF
Transport, store and retrieve pathology specimens in a safe and cost effective manner with Signature Series™ Specimen Transportation System - STS™ prefilled 10% NBF in various configurations.
Supplier: Epredia™ 534801
Description
Closure System- Patented Epredia™ Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
- Nonsterile containers marked with a lot code and expiration date
- Comply with all updated federal and state OSHA requirement
- Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks
Ordering Information
- Clear polystyrene containers have screw-top lids
- Opaque polyethylene containers have snap-top lids
- Dry containers available separately
Specifications
Yes | |
Non-sterile | |
Screw Top | |
Signature Series Prefilled Container, 10% NBF |
Polypropylene | |
480 mL, pre-filled 240 mL | |
Clear | |
27/Cs. |