missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Silica PLOT Capillary GC Column

Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.

$2410.00 - $2570.00

Specifications

USP Type None
Type Capillary GC
Max. Temperature -80°C to +225°C (isothermal or programmed)
For Use With (Application) Gas Chromatography (GC)
Material Fused Silica
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inner Price Quantity  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inner Price Quantity  
111006513
View Documents
MilliporeSigma™ Supelco™
29757U
60 m 0.32 mm
Each for $2,410.00
Only null left
 
111006470
View Documents
MilliporeSigma™ Supelco™
29759U
60 m 0.53 mm
Each for $2,570.00
Only null left
 
Description

Description

Application: This column can be used for the separation of C1-C4 hydrocarbons (even in the presence of moisture), fluorocarbons, sulfur gases, and carbon dioxide. USP Code: None. Phase:. Silica. Temp. Limits:. -80 C to 225 C (isothermal or programmed)
Specifications

Specifications

None
-80°C to +225°C (isothermal or programmed)
Fused Silica
Capillary GC
Gas Chromatography (GC)
Silica
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'