missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Simple Bunsen Burner

Choice of LPG or natural gas burner.

Supplier:  Eisco™ CH0087A

 View more versions of this product

Catalog No. S95940


Explore available promotions

Description

Description

  • Nickel-plated burner tube with air regulator and cylindrical connector
  • Mounted on pressed-steel base

Order Info

Dimensions: burner tube, 4.3H x 0.5 in. dia. (110 x 13mm); base, 3.4 in. dia. (85mm); overall height, 5.9 in. (150mm).

Specifications

Specifications

Bunsen Burner
LPG
15.24 cm
Autoclavable
3.4 in.
85 mm (Base)
4.3 in.
Bunsen Burner
181.43 g
8.89 cm
LPG
6 in.
Aluminum, Brass, Steel
Nickel plated
0.51 in.
13 mm
142 mm
0.4 lb.
3.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions