missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Flange Plug Caps
These Flange Plug Caps have two flexible flanges to ensure a leakproof seal. They will fit into test tubes and also in round cuvettes and centrifuge tubes.
$38.24 - $39.42
Specifications
| Product Type | Flange Plug Cap |
|---|---|
| Includes | Test tubes, round cuvettes, centrifuge tubes, two flexible flanges |
| Material | Polyethylene |
| Size (English) | 0.47 in. |
| Size (Metric) | 12 mm |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
361045183
|
Simport™ Scientific
T4043Y |
Yellow |
Pack of 1000 Each for $38.24
|
|
|||||
|
22-045-561
|
Simport™ Scientific
T4043B |
Blue |
Case of 1000 Each for $39.42
|
|
|||||
Description
- Made of polyethylene
- Easy-on, easy-off design on 12 m and 16 mm OD tubes
- Protects from aerosols of highly infectious microorganisms
- Available in 6 colors
Specifications
| Flange Plug Cap | |
| Polyethylene | |
| 12 mm |
| Test tubes, round cuvettes, centrifuge tubes, two flexible flanges | |
| 0.47 in. | |
| 12 mm Tubes |