missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific Ino-Loop™ Inoculating Loops and Needles
Facilitates uniform streaking without damaging the gel surface
$156.66 - $231.03
Specifications
Length (English) | 8.9 in. |
---|---|
Length (Metric) | 22.7 cm |
Material | Polystyrene |
Sterility | Sterile |
Disposable | Single-use |
Catalog Number | Mfr. No. | Color | Quantity | Product Type | Volume | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Product Type | Volume | Price | Quantity | ||
36-104-2021
|
Simport™ Scientific
L2001A |
Blue | 10/Pk. | Inoculating Loop | 1 μL |
Case of 1000 Each for $231.03
|
|
||
36-104-2019
|
Simport™ Scientific
L2002A |
Yellow | 10/Pk. | Inoculating Loop | 10 μL |
Case of 1000 Each for $231.03
|
|
||
13-070-1
![]() |
N/A | Blue | 25/Pk. | Inoculating Loop | 1 μL |
Case of 1000 Each for $228.54
|
![]() |
||
13-070-3
|
Simport™ Scientific
L2002 |
Yellow | 25/Pk. | Inoculating Loop | 10 μL |
Case of 1000 Each for $156.66
|
|
||
13-070-2
![]() |
Simport™ Scientific
L2003 |
White | 25/Pk. | Inoculating Needle | No Loop |
Case of 1000 Each for $163.95
|
![]() |
||
Description
- Smooth and flexible
- Needles are straightand suitable for removal of specimens of single colonies
- Packed sterile in safe, tamperproof, zip-lock resealable bags
- Does not require flaming
- Eliminates risk of infection due to aerosol formation of pathogenic substances
- Used under hoods without danger
- Color-coded for ease of size identification
- Total length: 22.7cm
Specifications
8.9 in. | |
Polystyrene | |
Single-use |
22.7 cm | |
Sterile |