missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Simport™ Scientific Disposable Culture Tubes

Made of polypropylene. Disposable Culture Tubes are ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.

Supplier:  Simport™ Scientific T4003AB

 View more versions of this product

Catalog No. 22-045-582


Explore available promotions

Description

Description

Made of polypropylene. Disposable Culture Tubes are ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.

  • Non-Sterile
  • Volume: 5mL
  • Unbreakable
  • Withstand over 3000g during centrifugation
  • Can sterilize at 120°C

 

Specifications

Specifications

Culture Tube
3000 x g
75 mm
Non-sterile
12 mm
Blue
Polypropylene
5 mL
Videos
SDS
Documents

Documents

Promotions

Promotions