missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific Disposable Culture Tubes
Made of polypropylene. Disposable Culture Tubes are ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.
Supplier: Simport™ Scientific T4003AG
Description
Made of polypropylene. Disposable Culture Tubes are ideal for use in bacteriology, RIA, coagulation and other routine laboratory procedures.
- Non-Sterile
- Volume: 5mL
- Unbreakable
- Withstand over 3000g during centrifugation
- Can sterilize at 120°C
Specifications
Culture Tube | |
3000 x g | |
75 mm | |
Non-sterile |
12 mm | |
Green | |
Polypropylene | |
5 mL |