missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific OneHand™ Microtube Rack
The OneHand™ Microtube Rack is compact, lightweight and stackable in order to save as much space as possible and can be used all around the lab. This is why it is ideal for incubators, refrigerators, freezers, under lab hoods and on bench tops.
$280.95 - $304.55
Specifications
Product Type | Microtube Rack |
---|---|
Autoclavable | Not Autoclavable |
Holds | Microtubes (0.5 to 2 mL) |
Material | Acetal Polymer |
Positions | 50 |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
05-409-07
|
Simport™ Scientific
T36050B |
Blue |
Case of 10 Each for $304.55
|
|
|||||
05-409-09
|
Simport™ Scientific
T36050L |
Lilac |
Case of 10 Each for $304.55
|
|
|||||
05-409-10
|
Simport™ Scientific
T36050O |
Orange |
Case of 10 Each for $280.95
|
|
|||||
05-409-11
|
Simport™ Scientific
T36050Y |
Yellow |
Case of 10 Each for $280.95
|
|
|||||
Description
- Made of acetal
- Locking base hold self standing Micrewtube™ in place for opening and closing
- Submersible but maintains stability without tipping over
- Interlocking feet allow for safe stacking
Specifications
Microtube Rack | |
Microtubes (0.5 to 2 mL) | |
50 | |
29.3 cm | |
11.45 cm | |
3.9 cm |
Not Autoclavable | |
Acetal Polymer | |
10/Cs. | |
11.5 in. | |
4.5 in. | |
1.5 in. |