missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific PCRack™
The PCRack™ is designed especially for storing and working with PCR samples.
$204.42 - $224.05
Specifications
Product Type | Microtube Rack |
---|---|
Autoclavable | Not Autoclavable |
Holds | Microtubes (0.2 mL) |
Material | Polypropylene |
Positions | 96 |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
05-409-00
|
Simport™ Scientific
T32896B |
Blue |
Case of 20 Each for $222.61
|
|
|||||
05-409-01
|
Simport™ Scientific
T32896G |
Green |
Case of 20 Each for $204.42
|
|
|||||
05-409-02
|
Simport™ Scientific
T32896O |
Orange |
Case of 20 Each for $204.42
|
|
|||||
05-409-03
|
Simport™ Scientific
T32896P |
Pink |
Case of 20 Each for $204.42
|
|
|||||
05-409-06
|
Simport™ Scientific
T32896AS |
Assorted |
Case of 20 Each for $224.05
|
|
|||||
Description
- Base and cover constructed of autoclavable polypropylene
- Temperature range from -90°C to +121°C
- Accommodates 0.2 mL tubes, along with strips of 8 or 12 tubes and 96-well PCR plates
- Alphanumeric configuration, indexed from A to H vertically and 1 to 12 horizontally
- Cover has easy to read numbers and letters for secure identification of contents
- Can be horizontally attached to each other, or stacked on top of another
- Available in 6 colors
Specifications
Microtube Rack | |
Microtubes (0.2 mL) | |
96 | |
-90°C to +121°C |
Not Autoclavable | |
Polypropylene | |
20/Cs. |