missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific S500-80 UniRack™ Universal Tube Racks
S500-80 UniRack™ Universal Tube Racks are autoclavable and chemicals resistant polypropylene tube holders.
Supplier: Simport™ Scientific S50080Y
Description
- Autoclavable, chemical-resistant polypropylene
- One side holds up to 80 polystyrene or polypropylene tubes with diameter of 10 to 12 mm
- Accept 1 to 5 mL cryogenic vials, 1.5 and 2 mL microcentrifuge tubes as well as all types of screw cap microtubes from 0.5 to 2 mL
- Flip over to store up to 60 0.2 mL PCR or 0.5 mL microcentrifuge tubes
- Can be laterally attached to one another using supplied anchor pins
- Two removable handles allow units to be safely stacked and moved
- With frosted area for labeling
- Transparent lid provides a clear view of the contents (lids sold separately, S50180)
Specifications
Tube Rack | |
Yellow | |
Polypropylene | |
Screw cap microtubes | |
23 cm | |
6.5 cm | |
2.7 cm |
Autoclavable | |
Microtubes (0.5 to 2 mL, or 0.2 to 0.5 mL) | |
80 or 60 | |
9 x 2.5 x 1 in. (23 x 6.5 x 2.7 cm) | |
9 in. | |
2.5 in. | |
1 in. |