missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Stainless-Steel Base Molds

Catalog No. 22038205
Change view
Click to view available options
Length (Metric):
7 mm
15 mm
24 mm
30 mm
37 mm
Width (Metric):
7 mm
15 mm
24 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
22038205 7 mm 7 mm
22038206 15 mm 15 mm
22038208 30 mm 24 mm
22038209 37 mm 24 mm
22038207 24 mm 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22038205 Supplier Simport™ Scientific Supplier No. M4741
Only null left

Stainless-Steel Base Molds for applications in specimen embedding with Simport embedding rings and cassettes.

  • Made of Stainless Steel
  • Highly polished surface
  • Superior thermal exchange
  • Well corners are rounded for optimal paraffin ribboning
  • For specimen embedding

Specifications

Product Type Base Mold
Material Stainless Steel
Length (Metric) 7 mm
Width (Metric) 7 mm
Length (English) 0.27 in.
Width (English) 0.27 in.
Depth (Metric) 5 mm
Depth (English) 0.19 in.
For Use With (Application) Specimen embedding with Simport embedding rings and cassettes
Quantity 12 Pk.