missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Stainless-Steel Base Molds
Description
- Made of Stainless Steel
- Highly polished surface
- Superior thermal exchange
- Well corners are rounded for optimal paraffin ribboning
- For specimen embedding
Specifications
Specifications
| Product Type | Base Mold |
| Material | Stainless Steel |
| Length (Metric) | 24 mm |
| Width (Metric) | 24 mm |
| Length (English) | 0.94 in. |
| Width (English) | 0.94 in. |
| Depth (Metric) | 5 mm |
| Depth (English) | 0.19 in. |
| For Use With (Application) | Specimen embedding with Simport embedding rings and cassettes |
| Quantity | 12 Pk. |