missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Stainless-Steel Base Molds

Catalog No. 22038209
Change view
Click to view available options
Length (Metric):
7 mm
15 mm
24 mm
30 mm
37 mm
Width (Metric):
7 mm
15 mm
24 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
22038209 37 mm 24 mm
22038205 7 mm 7 mm
22038206 15 mm 15 mm
22038208 30 mm 24 mm
22038207 24 mm 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22038209 Supplier Simport™ Scientific Supplier No. M4745
Only null left

Stainless-Steel Base Molds for applications in specimen embedding with Simport embedding rings and cassettes.

  • Made of Stainless Steel
  • Highly polished surface
  • Superior thermal exchange
  • Well corners are rounded for optimal paraffin ribboning
  • For specimen embedding

Specifications

Product Type Base Mold
Material Stainless Steel
Length (Metric) 37 mm
Width (Metric) 24 mm
Length (English) 1.45 in.
Width (English) 0.94 in.
Depth (Metric) 5 mm
Depth (English) 0.19 in.
For Use With (Application) Specimen embedding with Simport embedding rings and cassettes
Quantity 12 Pk.